Shop All Label Maker Ribbons
Brady
Printer Ribbon, 3.27" W, 984 ft. L, White
Mfr # R6802-WT
Zoro # G4787137
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- Ink Color White
- Length 984 ft.
- Width 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6802-WT
- Zoro # G4787137
- UPC # 66282089939
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 3.27" |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Ribbon Length | 984 ft |
Details
Item | Printer Ribbon |
Color | White |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
Ink Color | White |
Standards | RoHS Compliance |
Ribbon Color | White |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Open Core |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Ribbon Series | R6800 |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6800, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, M (SV4GMM)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Label, 1 1/2 in W, White (M7-31-423)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- Brady Safety Labels