Shop All Label Maker Ribbons
Brady
Printer Ribbon, 2.36" W, 360 ft. L, Blcak
Mfr # R4312
Zoro # G4787216
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility THT 1" Core Printers
- Ink Color Blcak
- Width 2.36"
- Length 360 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4312
- Zoro # G4787216
- UPC # 66282089455
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2.36" |
Length | 360 ft. |
Ribbon Length | 360 ft |
Ribbon Width | 2 23/64 in |
Core Diameter | 1/2 in |
Size (WxL) - Label Printer Ribbons | 2 23/64 in x 360 ft |
Details
Item | Printer Ribbon |
Color | Black |
Printer Series Compatibility | THT 1" Core Printers |
Ink Color | Blcak |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Series | R4300 |
Ribbon Formulation | Wax/Resin |
Compatible Mfr Part Number | THT 1" Core Printers |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 2 23/64 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR (RB1975)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- BRADY Label, 1 in W, White (M7-174-593)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 1476' Roll, 1" Core (06100BK11045)
- Brady Safety Labels