Shop All Printer Labels
Brady
Printer Labels, Vinyl, 8-5/16" W
Mfr # J50-267-2595
Zoro # G7425717
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJET J5000
- Label Height 6 3/32 in
- Label Type Continuous
- Color White
- Labels per Roll 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J50-267-2595
- Zoro # G7425717
- UPC # 754473581572
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 3/32 in |
Width | 8 5/16 in |
Length | 6 7/64 in |
Label Size (HxW) - Blank Precut General Purpose | 6 3/32 in x 8 19/64 in |
Core Diameter | 3 in |
Label Width | 8 19/64 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Vinyl, Label Width 8 19/64 in, Labels per Roll 120, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Series B-2595, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant, Product Type Labels, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (3R11762)
- ZORO SELECT Bubble Roll Dispenser Pack, 175 ft. L (56LT94)
- UNIVERSAL Deluxe 2-3 Hole Adjustable Punch, 9/32" (UNV74323)
- INTEGRA Liquid Highlighter, Chisel Point, Org, PK12 (ITA33313)
- BRADY Letter Label, I, 1-1/2in.Hx7/8in.W (1530-I)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- AVERY Avery® Durable Wraparound Printer Labels, 9-3/4 x 1-1/4, White, 40/Pack (22845)
- Brady Printer Labels