Shop All Printer Labels
Brady
Printer Labels, Polyester, 8-5/16" W
Mfr # J50-267-2569
Zoro # G7425708
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJET J5000
- Label Height 8 3/32 in
- Label Type Continuous
- Color White
- Labels per Roll 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J50-267-2569
- Zoro # G7425708
- UPC # 754473581626
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 8 3/32 in |
Length | 6 7/64 in |
Width | 8 5/16 in |
Label Width | 6 3/32 in |
Label Size (HxW) - Blank Precut General Purpose | 6 3/32 in x 8 19/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 8 3/32 in, Label Material Polyester, Label Width 6 3/32 in, Labels per Roll 120, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Series B-2569, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant, Product Type Labels, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNW2)
- SPARCO Paper, Computer, Crbnls, 4Part Pk (SPR01386)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- BRADY Letter Label, N, 3/4in.Hx21/32in.W, Vinyl (9712-N)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-YL-BK)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-RD)
- DYMO Name Badge Label, Self-Adhesive, 250/Roll (30857)
- Brady Printer Labels