Shop All Printer Labels
Brady
Printer Labels, Polyester, 10" W
Mfr # J50-265-2569
Zoro # G7404769
original price:
$264.99
6% off
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJET J5000
- Label Height 7 in
- Label Type Continuous
- Color White
- Labels per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J50-265-2569
- Zoro # G7404769
- UPC # 754473581633
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 7 in |
Length | 7 in |
Width | 10 in |
Label Width | 10 in |
Label Size (HxW) - Blank Precut General Purpose | 7 in x 10 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 7 in, Label Material Polyester, Label Width 10 in, Labels per Roll 100, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Series B-2569, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant, Product Type Labels, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-RD)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (9714-9)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- PRES-A-PLY File Folder Labels, 2/3" x 3-7/1, PK1500 (30632)
- Brady Printer Labels