Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, White, Labels/Roll: Continuous
Mfr # THT-1125-403-WT
Zoro # G8370048
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i5100, BRADYPRINTER i7100, BRADYPRINTER PR Plus, THT 3" Core Printer
- For Use With BBP81, BRADY IP, BRADYPRINTER i5100, BRADYPRINTER i7100, BRADYPRINTER PR Plus, THT 3" Core Printer
- Color White
- Width 1-1/4"
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1125-403-WT
- Zoro # G8370048
- UPC # 754473599959
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/4" |
Length | 300 ft. |
Roll Length | 300 ft |
Label Width | 1-1/4" |
Label Size (HxW) - Laboratory Glassware & Container Labels | 1 1/8 in |
Core Diameter | 3 in |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 1 1/8 in x 300 ft |
Description
Continuous Label Roll, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Water Dissolvable, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4306, R4306, Roll Length 300 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- SAS SAFETY Foam Plug Replacement (6103)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113128)
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 CL 1000/RL (THT-383-711-1)
- BRADY Label, 1 in W, White (M6-17-473)
- BRADY Label (M21-11-427)
- BRADY Label, Red/White, Labels/Roll: 90 (130771)
- BRADY PermaSleeve Heat Shrink Wire/Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided (PS-1500-2-WT-J)
- Brady Label Maker Tapes, Labels, Signs & Tags