Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, White, Labels/Roll: Continuous
Mfr # B30C-2250-403-WT
Zoro # G8368772
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Color White
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-403-WT
- Zoro # G8368772
- UPC # 754473599904
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 2-1/4" |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 2 1/4 in x 100 ft |
Core Diameter | 2 in |
Label Size (HxW) - Laboratory Glassware & Container Labels | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Water Dissolvable, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-403, Maximum Service Temperature 172 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- NMC Notice Authorized Personnel Only Sign, N34R (N34R)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, L, 45VK44, PR (EXMPG-V-04-L)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 100 (PTL-20-7576)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- Brady Safety Labels