Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, White, Labels/Roll: 500
Mfr # PTL-17-498
Zoro # G3207635
product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M611, TLS 2200
- Legend Blank
- Color White
- Width 1"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-17-498
- Zoro # G3207635
- UPC # 662820626633
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1/2" |
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, R6210, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Insulated Rubber-Coated Jersey Gloves (96NFW-10)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Single) (305400)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 3000 (THT-18-430-3)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- NEVS 3/4" wide x 500" White Labeling Tape (T-75-White)
- Brady Safety Labels