Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, White, Labels/Roll: 250
Mfr # PTL-19-423
Zoro # G3301216
product price: $40.79
/pk 250, $0.16/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M611, TLS 2200
- Legend Blank
- Color White
- Width 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-19-423
- Zoro # G3301216
- UPC # 662820183723
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1" |
Label Height | 1 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2092-M (8))
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- SPENCO Gel Insole, Mens, Fits Size 14 to 15, PR (39818)
- PROGRESS LIGHTING LED Emergency Exit Sign (PE2EU-30)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 0.75in H x 0.5in W WT/CL 6800/RL (WRAP-1-417)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- BRADY Label, 1/2 in W, White (BM-11-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (PTL-57-412)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm, Biohazard Dots, 1000PK (LCR-95BIO)
- Brady Label Maker Tapes, Labels, Signs & Tags