Brady

Printer Label, White, Labels/Roll: 100 (Discontinued)


Key Features

  • Printer Series Compatibility BMP61, BMP71, M611, TLS 2200
  • Color White
  • Legend Blank
  • Width 2"
  • Height 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2"
Height 1"
Label Width 1 in
Label Height 2 in
Vial/Tube Size 50.0 mL
Label Size (HxW) - Blank Precut General Purpose 2 in x 1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.