Shop All Printer Labels
Brady
Printer Label Roll, Polyester, 6" W
Mfr # J50C-6000-2569
Zoro # G7404726
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJet J5000
- Label Type Continuous
- Color White
- Labels per Roll Continuous
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J50C-6000-2569
- Zoro # G7404726
- UPC # 754473581527
- Country of Origin United States
- Category Printer Labels
Dimensions
Width | 6 in |
Length | 100 ft |
Label Size (WxL) | 6 in |
Roll Length | 100 ft |
Label Width | 6 in |
Core Diameter | 3 in |
Roll Size | 6 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Red Color Family, Ink (19N836)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- ARROW T25 Round Crown Staples, 1,000-Pack (9/16") (259)
- BRADY Number Label, 0, 1/2in.Hx11/32in.W, Vinyl (3410-0)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY Number Label, 2, 1/2in.Hx11/32in.W, Vinyl (3410-2)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- AVERY Avery® Repositionable Shipping Labels for Laser Printers 55164, 3-1/3" x 4", Box of 600 (7278255164)
- Brady Printer Labels