Shop All Printer Labels
Brady
Printer Label Roll, Polyester, 4" W
Mfr # J50C-4000-2569
Zoro # G7426006
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJet J5000
- Label Type Continuous
- Color White
- Labels per Roll Continuous
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J50C-4000-2569
- Zoro # G7426006
- UPC # 754473581510
- Country of Origin United States
- Category Printer Labels
Dimensions
Length | 100 ft |
Width | 4 in |
Roll Size | 4 in x 100 ft |
Core Diameter | 3 in |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST T-Shirt Bags, 900PK (IBSTHW1VAL)
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (1550-6)
- BRADY LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK (LAT-3-410-10)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- BRADY LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK (LAT-49-361-1)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- Brady Printer Labels