Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, Red/White, Labels/Roll: 270
Mfr # B30-261-569-CLP4B
Zoro # G8368176
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 ColorCut Sign and Label Printer, BradyPrinter i3300, BradyPrinter S3000, BradyPrinter S3100
- Color Red/White
- Width 4-5/16"
- Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-261-569-CLP4B
- Zoro # G8368176
- UPC # 754473606091
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4-5/16" |
Length | 2-15/16" |
Height | 2-15/16" |
Label Width | 4 5/16 in |
Label Height | 2 15/16 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 15/16 in x 4 5/16 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number 149552, 150643, BBP35, BBP37, S3100-W, Label Color White, Label Finish Gloss, Label Height 2 15/16 in, Label Material Polyester, Label Width 4 5/16 in, Labels per Roll 270, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- DUNLOP Size 6 Men's Steel Rubber Boot, Black (8990800)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BRADY Label (M21-7-423)
- BRADY B33 Series Metallized Polyester Permanent Labels 0.5in H x 2in W LGT GR 2500/RL (B33-53-486)
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- Brady Safety Labels