Shop All Label Maker Accessories
Brady
Printer Label, 3/8 In. W, Nylon, PK500
Mfr # PTL-16-499
Zoro # G5658441
product price: $76.59
/pk 500, $0.15/ea
Free Shipping & Returns
Not eligible for select promotions
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71, M611
- For Use With Mfr. No. TLS2200
- Material Nylon
- Standards ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
- Application Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-16-499
- Zoro # G5658441
- UPC # 662820185062
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/8 in |
Height | 1 in |
Label Width | 3/8 in |
Label Height | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 3/8 in |
Description
Precut Label Roll, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/8 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-499, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Split Sleeve Kit, 12 In.L, 1 In.D, Steel (FSR100)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- BRADY Printer Network Card (NET-LAN)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- Brady Label Maker Accessories