Shop All Label Maker Accessories
Brady
Printer Label, 1/4inHx1-1/4inW, Polyamide
Mfr # B33-43-719
Zoro # G5621935
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With Mfr. No. BBP33-C
- Material Polyamide
- Standards MIL-STD-202G, UL Recognized
- Application Circuit Board and Electrical Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-43-719
- Zoro # G5621935
- UPC # 754473925680
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/4 in |
Label Height | 1/4 in |
Label Width | 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyamide, Label Width 1 1/4 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-719, Recommended Ribbon B30-R6000, Resistance Properties Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- NMC Hearing Protection Required Walk On Floor Sign, WFS16 (WFS16)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- Brady Safety Labels