Shop All Label Maker Accessories
Brady
Printer Label, 1/4inHx1-1/4inW, Polyamide
Mfr # B33-43-717
Zoro # G5699154
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With Mfr. No. BBP33-C
- Material Polyamide
- Application Circuit Board and Electrical Component Labeling
- Standards MIL-STD-202G, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-43-717
- Zoro # G5699154
- UPC # 754473925673
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Width | 1 1/4 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyamide, Label Width 1 1/4 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-717, Recommended Ribbon B30-R6000, Resistance Properties Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-30-1000/B)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Static Awareness lbls Polyester 0., PK 25 (SL-12-PK)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Printer Ribbon, Black (SSR6006)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- Brady Safety Labels