Shop All Label Maker Accessories
Brady
Printer Label, 1/2 In. W, Nylon, PK500
Mfr # PTL-29-499
Zoro # G5768235
product price: $74.19
/pk 500, $0.15/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71
- For Use With Mfr. No. TLS2200
- Material Nylon
- Standards ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
- Application Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-29-499
- Zoro # G5768235
- UPC # 662820185024
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Height | 1 1/2 in |
Label Height | 1 1/2 in |
Label Width | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 1/2 in x 1/2 in |
Description
Precut Label Roll, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-499, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- Brady Safety Labels