Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Printer Label, Black on White, Labels/Roll: 500 (Discontinued)
Mfr # X-17-422
Zoro # G2055681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDEXPERT
- Color Black on White
- Width 1"
- Height 1/2"
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # X-17-422
- Zoro # G2055681
- UPC # 662820604686
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1/2" |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/2 in x 1 in |
Label Height | 1/2 in |
Label Width | 1 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1 in |
Label Width | 1 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Printer Series Compatibility IDXPERT Handheld Labeler, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 450, Preprinted Text No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.