Shop All Label Maker & Printer Accessories
Brady
Printer Kit, Single Color, 3/4
Mfr # M210-KIT
Zoro # G504177113
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Continuous and Die-cut
- Color Black, Yellow
- Print Technology Thermal-Transfer
- Barcode Capable Yes
- Automatic Label Setup Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M210-KIT
- Zoro # G504177113
- UPC # 888434559505
- Country of Origin Malaysia
- Category Label Maker & Printer Accessories
Dimensions
Maximum Label Width | 3/4 in |
Maximum Printed Label Length | 38 in |
Maximum Font Size | 40 pt. |
Minimum Label Length | 59/64 in |
Minimum Label Width | 1/4 in |
Maximum Liner Width | 7/8 in |
Maximum Printed Label Width | 5/8 in |
Minimum Font Size | 6 pt. |
Overall Height | 9 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 4 1/2 in |
Battery Size | Optional AA Battery, Rechargeable Lithium-ion Battery |
Minimum Liner Width | 29/64 in |
Max Label Width | 3/4" |
Description
Printer Kit, Color Printing Capability Single Color, Maximum Label Width 3/4 in, Maximum Labels/Day 100, Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling, Starter Kit Type Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling, Mode of Operation Stand-Alone Mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- OMEGA Omega Npc0480Muf1 Tra-Sta Deep Drawer Organizer Kit (NPC0480MUF1)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY Printer Roller (153663)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- Brady Labels & Label Makers