Shop All Label Maker & Printer Accessories
Brady
Printer Kit
Mfr # M211-KIT
Zoro # G204177116
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Continuous and Die-cut
- Color Black, Yellow
- Supported Barcode Symbologies Code 128, Code 128A, Code 128B, Code 128C, Code 39, Code 39 Full ASCII, Code 93, Code 93 Full ASCII, Data Matrix, EAN-13, EAN-13 Extension 2, EAN-13 Extension 5, EAN-8, EAN-8 Extension 2, EAN-8 Extension 5, GS1-128, HIBC, Interleaved 2 of 5, JAN-13, JAN-8, PDF417, QR code, UPC-A, UPC-E
- Maximum Label Width 3/4 in
- Minimum Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M211-KIT
- Zoro # G204177116
- UPC # 888434587546
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Maximum Label Width | 3/4 in |
Minimum Label Width | 1/4 in |
Overall Length | 2 5/8 in |
Maximum Liner Width | 7/8 in |
Minimum Label Length | 59/64 in |
Battery Size | Internal Lithium-ion Battery (not removable) |
Maximum Printed Label Width | 3/4 in |
Minimum Liner Width | 29/64 in |
Maximum Printed Label Length | 40 in |
Overall Width | 5 3/8 in |
Overall Height | 4 in |
Max Label Width | 3/4" |
Description
Printer Kit, Color Printing Capability Single Color, Maximum Label Width 3/4 in, Maximum Labels/Day 100, Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling, Mode of Operation Stand-Alone Mode, Power Source AC Adaptor, Rechargeable Battery, USB, Print Technology Thermal-Transfer, Printhead Resolution 203 dpi, Label Formats Supported Media and Ribbon in Cartridge, supplied together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Low Odor Dry Erase Marker, Chisel Tip, Black, PK12 (SAN80001)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Legal, 2in Capacity, Black (19921)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- BRADY Printer Case (M211-HC)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Magnet Attachment (M21-MAGNET)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- Brady Labels & Label Makers