Shop All Label Maker Accessories
Brady
Printer Cable, 6 ft. L
Mfr # M-USB-103788
Zoro # G4538283
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, BMP71
- For Use With BMP51, BMP53, BMP71
- Size 6 ft L
- Standards RoHS
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-USB-103788
- Zoro # G4538283
- UPC # 662820578000
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Size | 6 ft L |
Cable Length | 6 ft |
Details
Item | Printer Cable |
Printer Series Compatibility | BMP51, BMP53, BMP71 |
For Use With | BMP51, BMP53, BMP71 |
Standards | RoHS |
Color | Gray |
Compatible Mfr Part Number | BMP51, BMP71 |
Connector Type | USB |
Product Type | USB Cable |
Description
Printer Cable, Connector Type USB, Compatible Grainger Part Number 21U176, 5UCU5, Compatible Mfr Part Number BMP51, BMP71, For Use With BMP51, BMP53, BMP71, Cable Length 6 ft, Color Gray, Product Type USB Cable, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, White (KIT272)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR59)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- KLEIN TOOLS Klein Cooling Towel, Blue (60090)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- Brady Label Maker Accessories