Shop All Label Maker & Printer Accessories
Brady
Printer Applicator Accessories A8500 Air Pressure Regulator - Left
Mfr # 152249
Zoro # G708584663
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500
- Width 5.5 in
- Length 8 in
- Color Silver, Blue
- Application Component and Equipment Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152249
- Zoro # G708584663
- UPC # 888434559451
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 5.5 in |
Length | 8 in |
Height | 3.5 in |
Size | 3.5 in H x 5.5 in W x 8 in D |
Details
Item | Applicator |
For Use With | A8500 |
Color | Silver, Blue |
Application | Component and Equipment Labeling |
Description
This device allows air into the applicator arm at a set pressure to facilitate the automated labeling process. Provides air pressure to an A8500 applicator arm. Compatible with the BradyPrinter A8500 Automated Print and Apply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- COOLCRAFTS Mesh Stackable Side Load Tray, Legal, Black (CO8725)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Printer Roller (153663)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- Brady Labels & Label Makers