Shop All Label Makers & Printers
Brady
Printer and Lockout Tagout Materials Kit
Mfr # BBP37-WO-LINK360
Zoro # G011904066
Free Shipping & Returns
$5,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Printing Capability Single Color
- Features Precision Shape Cutter
- Display Color LCD Screen
- Printer Connectivity Ethernet, Standalone Use, USB
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BBP37-WO-LINK360
- Zoro # G011904066
- UPC # 888434623800
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 in |
Details
Color Printing Capability | Single Color |
Features | Precision Shape Cutter |
Display | Color LCD Screen |
Printer Connectivity | Ethernet, Standalone Use, USB |
Item | Printer and Lockout Tagout Materials Kit |
Printhead Resolution | 300 dpi |
Application | Barcode Labeling, Hazard Communication Identification, Lockout Tagout, Pipe and Valve Marking |
Starter Kit Type | Lockout Labeling Kit |
Included Software | Brady Workstation |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Maximum Labels/Day | 600 |
Power Source | AC Adaptor |
Ribbon Series Compatibility | B30 Series |
Barcode Capable | Yes |
Built-In Label Templates | Arc Flash, Circle Gauge, Custom Label, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS |
Input Method | QWERTY Keypad |
Mode of Operation | PC connected, Stand-alone |
Label Series Compatibility | B30-, B30C-, B30EP- |
Battery Included | No |
Compatible Mfr Part Number | B30-, B30C-, B30EP- |
Print Technology | Thermal Transfer |
Description
Printer and Lockout Tagout Materials Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 810HW7, 816M59, 819PJ1, 819PJ2, 819PJ3, 819PJ4, 819PJ5, 819PJ6, 822J23, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600, Application Barcode Labeling, Hazard Communication Identification, Lockout Tagout, Pipe and Valve Marking, Starter Kit Type Lockout Labeling Kit, Mode of Operation PC connected, Stand-alone, Power Source AC Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- BRADY Label Maker Printer (151290)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T0101A0Z)
- Brady Labels & Label Makers