Shop All Heat Shrink Tubing
Brady
Printable Shrink Tubing, 75 ft. L, Yellow
Mfr # PS-C-375-YL
Zoro # G4684246
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shrink Ratio 0.125694444444444
- Finish Matte
- Material Heat-shrink Polyolefin
- Applications Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-375-YL
- Zoro # G4684246
- UPC # 66282099600
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Sleeve Size (mm/cm/m) | 9.5 mm Dia x 22.86 m L |
Roll Length (in/ft/yd) | 75 ft |
Height (mm/cm/m) | 16.4 mm |
Dimensions 2 | 0.645 in H |
Height (in/ft/yd) | 0.645 in |
Maximum Wire Diameter (mm/cm/m) | 8.13 mm |
Dimensions (Metric) | 16.38 mm W x 16.4 mm H x 22.86 m L |
Diameter as Supplied (mm/cm/m) | 9.5 mm |
Sleeve Size (in/ft/yd) | 0.375 in Dia x 75 ft L |
Roll Length (mm/cm/m) | 22.86 m |
Diameter as Supplied (in/ft/yd) | 0.375 in |
Maximum Wire Diameter (in/ft/yd) | 0.32 in |
Size - Length (m) | 22.86 m |
Minimum Wire Diameter (mm/cm/m) | 3.18 mm |
Recovered Diameter (mm/cm/m) | 3.2 mm |
Wire Diameter Range | 0.125 in to 0.32 in |
Size - Width (mm) | 16.38 mm |
Minimum Wire Diameter (in/ft/yd) | 0.125 in |
Dimensions | 0.645 in H |
Recovered Diameter (in/ft/yd) | 0.125 in |
Description
Printable Shrink Tubing,75 ft. L,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- BRADY Sleeve, 1 in W, 1 1/4 in H, Die-cut (M6-750-1-342-WT)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- Brady Heat Shrink Tubing