Shop All Heat Shrink Tubing
Brady
Printable Shrink Tubing, 200 ft. L, Wht
Mfr # PS-C-125-WT-J
Zoro # G4684316
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shrink Ratio 0.125694444444444
- Material Heat-shrink Polyolefin
- Finish Matte
- Label Properties Heat Shrink Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-125-WT-J
- Zoro # G4684316
- UPC # 66282099607
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Recovered Diameter (mm/cm/m) | 1.2 mm |
Roll Length (in/ft/yd) | 250 ft |
Wire Diameter Range | 0.046 in to 0.11 in |
Dimensions 2 | 0.235 in H |
Sleeve Size (mm/cm/m) | 3.2 mm Dia x 76.2 m L |
Minimum Wire Diameter (mm/cm/m) | 1.17 mm |
Maximum Wire Diameter (mm/cm/m) | 2.79 mm |
Maximum Wire Diameter (in/ft/yd) | 0.11 in |
Minimum Wire Diameter (in/ft/yd) | 0.046 in |
Diameter as Supplied (mm/cm/m) | 3.2 mm |
Diameter as Supplied (in/ft/yd) | 0.125 in |
Sleeve Size (in/ft/yd) | 0.125 in Dia x 250 ft L |
Height (in/ft/yd) | 0.235 in |
Roll Length (mm/cm/m) | 76.2 m |
Size - Width (mm) | 6.00 mm |
Dimensions (Metric) | 6.00 mm W x 6 mm H x 76.20 m L |
Recovered Diameter (in/ft/yd) | 0.046 in |
Height (mm/cm/m) | 6 mm |
Dimensions | 0.235 in H |
Size - Length (m) | 76.20 m |
Description
Printable Shrink Tubing,200 ft. L,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, 1 in W, 1 21/32 in H, Die-cut (M7-1000-1-342)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-187-1-312)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- Brady Heat Shrink Tubing