Shop All Heat Shrink Tubing
Brady
Printable Shrink Tubing, 200 ft. L, Wht
Mfr # HX-C-250-WT-J
Zoro # G4684410
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Shrink Ratio 0.0840277777777778
- Material Heat-shrink Polyolefin
- Finish Matte
- Printer Compatibility BBP72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-C-250-WT-J
- Zoro # G4684410
- UPC # 66282099749
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Wire Diameter Range | 0.125 in to 0.215 in |
Sleeve Size (in/ft/yd) | 0.25 in Dia x 175 ft L |
Maximum Wire Diameter (mm/cm/m) | 5.46 mm |
Height (in/ft/yd) | 0.439 in |
Recovered Diameter (mm/cm/m) | 3.2 mm |
Dimensions 2 | 0.439 in H |
Maximum Wire Diameter (in/ft/yd) | 0.215 in |
Diameter as Supplied (mm/cm/m) | 6.4 mm |
Minimum Wire Diameter (in/ft/yd) | 0.125 in |
Recovered Diameter (in/ft/yd) | 0.125 in |
Minimum Wire Diameter (mm/cm/m) | 3.18 mm |
Size - Width (mm) | 11.15 mm |
Dimensions (Metric) | 11.15 mm W x 11.2 mm H x 53.34 m L |
Size - Length (m) | 53.34 m |
Dimensions | 0.439 in H |
Diameter as Supplied (in/ft/yd) | 0.25 in |
Roll Length (mm/cm/m) | 60.96 m |
Roll Length (in/ft/yd) | 175 ft |
Height (mm/cm/m) | 11.2 mm |
Sleeve Size (mm/cm/m) | 6.4 mm Dia x 60.96 m L |
Description
Printable Shrink Tubing,200 ft. L,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 2.5A, PushBttn, Frame B (XTPB2P5BC1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32AA)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 200' Length - Black (FW025-200SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-WT)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-250-175-342-GR)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- Brady Heat Shrink Tubing