Shop All Heat Shrink Tubing
Brady
Printable Shrink Tubing, 100 ft. L, Ylw
Mfr # PS-C-125-YL
Zoro # G4684307
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shrink Ratio 0.125694444444444
- Finish Matte
- Material Heat-shrink Polyolefin
- Dimensions 0.235 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-C-125-YL
- Zoro # G4684307
- UPC # 66282099597
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Dimensions | 0.235 in H |
Roll Length (in/ft/yd) | 100 ft |
Height (in/ft/yd) | 0.235 in |
Recovered Diameter (in/ft/yd) | 0.046 in |
Sleeve Size (in/ft/yd) | 0.125 in Dia x 100 ft L |
Size - Length (m) | 30.48 m |
Height (mm/cm/m) | 6 mm |
Dimensions 2 | 0.235 in H |
Dimensions (Metric) | 6.00 mm W x 6 mm H x 30.48 m L |
Size - Width (mm) | 6.00 mm |
Maximum Wire Diameter (in/ft/yd) | 0.11 in |
Wire Diameter Range | 0.046 in to 0.11 in |
Maximum Wire Diameter (mm/cm/m) | 2.79 mm |
Minimum Wire Diameter (mm/cm/m) | 1.17 mm |
Diameter as Supplied (in/ft/yd) | 0.125 in |
Roll Length (mm/cm/m) | 30.48 m |
Sleeve Size (mm/cm/m) | 3.2 mm Dia x 30.48 m L |
Recovered Diameter (mm/cm/m) | 1.2 mm |
Diameter as Supplied (mm/cm/m) | 3.2 mm |
Minimum Wire Diameter (in/ft/yd) | 0.046 in |
Description
Printable Shrink Tubing,100 ft. L,Ylw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (M7-1000-175-342)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M7-187-1-342)
- STEINEL Steinel 07051 1.5 in. Reflector Nozzle for Shrink Tube & Connectors (7051)
- Brady Heat Shrink Tubing