Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Print-On Hook Material Label
Mfr # M21-750-414
Zoro # G300690007
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-PLUS, M210, M211
- Adhesive Non-Adhesive
- Application Wire and Cable Labeling
- Standards RoHS Compliant to 2011/65/EU and 2015/863
- Roll Size (WxL) - Print-on Hook & Loop Cable & Wire Labels 3/4 in x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-414
- Zoro # G300690007
- UPC # 754473638986
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Size (WxL) - Print-on Hook & Loop Cable & Wire Labels | 3/4 in x 10 ft |
Roll Length | 10 ft |
Roll Width | 3/4 in |
Details
Printer Series Compatibility | BMP21-PLUS, M210, M211 |
Item | Continuous Label Roll Cartridge |
Adhesive | Non-Adhesive |
Application | Wire and Cable Labeling |
Standards | RoHS Compliant to 2011/65/EU and 2015/863 |
Label Material | Polyester |
Ribbon Color | Black |
Indoor/Outdoor Usage | Indoor |
Adhesive Properties | Non-Adhesive |
For Print Method | Thermal Transfer |
Label & Ribbon Color - Print-on Hook & Loop Cable & Wire Labels | Black on White |
Label Finish | Matte |
Adhesive Type | Removable & Repositionable |
Label Color & Finish - Print-on Hook & Loop Cable & Wire Labels | White ( Matte ) |
Label Attachment Style | Hook and Loop |
Label Media Format | Continuous Roll Cartridge |
Label Color | White |
Description
Continuous Label Roll Cartridge, Label Material Polyester, Adhesive Properties Non-Adhesive, Adhesive Type Removable & Repositionable, Label Color White, Label Finish Matte, Printer Series Compatibility BMP21-PLUS, M210, M211, Roll Length 10 ft, For Print Method Thermal Transfer, Adhesive Non-Adhesive, Application Wire and Cable Labeling, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- WESTERN PLASTICS Film Stretch EZ Band 5"x80x1000' Clear, PK12 (SBF05)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- Brady Label Maker Tapes, Labels, Signs & Tags