Shop All Label Maker Accessories
Brady
Print On Demand Floor Labels, 2-1/4In W
Mfr # 142161
Zoro # G6052137
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- For Use With GlobalMark2 Printer
- Material Polyester
- Standards CSA Accepted, UL Recognized
- Application Floor Marking, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142161
- Zoro # G6052137
- UPC # 754473190736
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Roll Size - Floor Marking Labels | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Grommets for Tags, PK100 (20596)
- Brady Label Maker Accessories