Shop All Label Maker Accessories
Brady
Print On Demand Floor Labels, 1-1/8In W
Mfr # 142175
Zoro # G5469441
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- For Use With GlobalMark2 Printer
- Material Polyester
- Standards CSA Accepted, UL Recognized
- Application Floor Marking, General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142175
- Zoro # G5469441
- UPC # 754473190873
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Size - Floor Marking Labels | 1 1/8 in x 100 ft |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Orange, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 080)
- JAYDEE ENGUARD Safety Vest, Contractor, Orange, PK2 (SV-6252)
- BRADLEY Flow Restrictor, 2.58 GPM (125-186)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, 2XL, PR (11-3245-60-XXL)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- Brady Safety Labels