Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, White, Matte
Mfr # M4C-500-461
Zoro # G709483538
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Label Type Self-Laminating
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-500-461
- Zoro # G709483538
- UPC # 888434591925
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 25 ft |
Label Width | 1/2 in |
Vial/Tube Size | 1.5 ml |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Optically Clear, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Vertical Lifeline Assembly (01320)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641-YL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-500-430)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags