Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, White, Gloss
Mfr # M5C-1500-595-WT-BK
Zoro # G609483430
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Indoor/Outdoor Usage Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5C-1500-595-WT-BK
- Zoro # G609483430
- UPC # 888434593714
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 25 ft |
Label Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- HONEYWELL Honeywell North P100 Low Profile Particulate Filter, 1 Pair (75FFP100)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76619)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BRADY Precut Label Cartridge, White, Matte (M4-131-492)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 CL 1000/RL (THT-383-711-1)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- Brady Safety Labels