Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, White, Gloss
Mfr # M5C-1000-584
Zoro # G009483528
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Application Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5C-1000-584
- Zoro # G009483528
- UPC # 888434593622
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 20 ft |
Label Width | 1 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Reflective Tape, Label Width 1 in, Material Properties Retroreflective, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 20 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Label, 1 1/2 in W, White (M7C-1500-472)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113121)
- Brady Safety Labels