Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Vinyl, White
Mfr # M5-103-498
Zoro # G809483506
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-103-498
- Zoro # G809483506
- UPC # 888434593530
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Height | 1 1/4 in |
Label Width | 1 in |
Label Height | 1 1/4 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removeable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP-51, BMP-53, Label Color White, Label Finish Semi-Gloss, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- MCR SAFETY Glasses, Law LW2 I/O Clear Mirror Lens, 12PK (LW219)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- BRADY Label, 1 1/2 in W, White (M6-45-422)
- BRADY Label, 1 1/2 in W, Light Gray (M7-29-486)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- Brady Safety Labels