Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Vinyl, White
Mfr # M4-48-498
Zoro # G109483404
original price:
$59.39
19% off
new price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Indoor
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-48-498
- Zoro # G109483404
- UPC # 888434592175
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.2 in |
Label Height | 3/4 in |
Printable Portion Height | 3/4 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removeable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, General Purpose, Mens, 10 oz., PR (8200)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-001 (L))
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-91-427-YL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- BRADY Precut Label Cartridge, Gray, Matte (M4-47-428)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT (B30C-4000-443)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- SHAMROCK SCIENTIFIC BioHazard Symbol, 1" dia, 1000/rl (248501)
- Brady Safety Labels