Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Vinyl, White
Mfr # M4-135-427-AW
Zoro # G709483453
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-135-427-AW
- Zoro # G709483453
- UPC # 888434591758
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Printable Portion Height | 1 1/10 in |
Printable Portion Width | 1/4 in |
Label Width | 1/4 in |
Label Height | 1 3/32 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color White, Label Finish Matte, Label Height 1 3/32 in, Label Width 1/4 in, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- TOUGH DUCK 3XL Hi-Vis Sweatshirt, Black (S49421)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Precut Label Roll Cartridge, Black/Yellow (M4C-1000-595-YL-BK)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- Brady Safety Labels