Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Vinyl, White
Mfr # M4-11-498
Zoro # G809483445
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
- Indoor/Outdoor Usage Indoor
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M4-11-498
- Zoro # G809483445
- UPC # 888434592120
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.16 in |
Label Width | 3/4 in |
Label Height | 1/2 in |
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removeable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Label (M21-18-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-89-498-5)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Print-On Hook Material Label (M21-750-414)
- NEVS Printed Chart Tape - Medicare (NT-56)
- Brady Label Maker Tapes, Labels, Signs & Tags