Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Translucent
Mfr # M5C-1000-427
Zoro # G609483416
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Indoor/Outdoor Usage Outdoor
- Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5C-1000-427
- Zoro # G609483416
- UPC # 888434592885
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.11 in |
Roll Length | 25 ft |
Printable Portion Width | 3/8 in |
Roll Width | 1 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP-51, BMP-53, Label Color Translucent/White, Label Finish Matte, Label Height Not Applicable, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- LYLE Children at Play Traffic Sign, 18 in Height, 24 in Width, Aluminum, Vertical Rectangle, English (LW9-21-18HA)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-171-593-.5BK)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-584-YL)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- Brady Safety Labels