Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Translucent
Mfr # M4C-750-427
Zoro # G509483455
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-750-427
- Zoro # G509483455
- UPC # 888434591673
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/4 in |
Minimum Wire Diameter | 0.08 in |
Maximum Wire Diameter | 0.12 in |
Roll Width | 3/4 in |
Printable Portion Width | 3/8 in |
Roll Length | 25 ft |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Translucent/White, Label Finish Matte, Label Height Not Applicable, Label Width 3/4 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40 KA)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- BRADY Precut Label Cartridge, White, Matte (M4-128-499)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Thermal Transfer Label, White, Labels/Roll: 500 (PTPSL-17-422)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- BRADY Label, Color White, 2" W, 2" H (M7-20-424)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- Brady Safety Labels