Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Red, Gloss
Mfr # M5C-1500-595-RD-WT
Zoro # G909483437
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M5C-1500-595-RD-WT
- Zoro # G909483437
- UPC # 888434593707
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 1/2 in |
Roll Length | 25 ft |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Red, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color White, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- DUNLOP Men's Boots 12 US Gray 1 pair (MZ2LE02.12)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M61C-500-483)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- Brady Label Maker Tapes, Labels, Signs & Tags