Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Orange, Gloss
Mfr # M5C-1500-595-OR-BK
Zoro # G009483511
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Indoor/Outdoor Usage Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5C-1500-595-OR-BK
- Zoro # G009483511
- UPC # 888434593691
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Length | 25 ft |
Label Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color Orange, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-M)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- SPEAKMAN GravityFlo Eyewash Station in Blue (SE-4300)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- Brady Label Maker Tapes, Labels, Signs & Tags