Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/Yellow
Mfr # M4-91-427-YL
Zoro # G709483385
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-91-427-YL
- Zoro # G709483385
- UPC # 888434591734
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-03-M)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-90-427)
- BRADY Precut Label Cartridge, White, Gloss (M4-7-422)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL (A62-14-417)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- AVERY Surface Safe Removable Label Safety Sign, Inkjet/Laser, 5x7, Wht, PK30 (61511)
- Brady Safety Labels