Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/Yellow
Mfr # M4-51-427-YL
Zoro # G509483448
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-51-427-YL
- Zoro # G509483448
- UPC # 888434591802
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.56 in |
Minimum Wire Diameter | 0.26 in |
Label Height | 2 1/2 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Printable Portion Height | 3/4 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/Yellow, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Label, White, Labels/Roll: 250 (THTEP-177-593-.5)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- Brady Label Maker Tapes, Labels, Signs & Tags