Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M5-33-427
Zoro # G209483403
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-51, BMP-53
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-33-427
- Zoro # G209483403
- UPC # 888434592946
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.96 in |
Minimum Wire Diameter | 0.43 in |
Printable Portion Width | 1 1/2 in |
Label Width | 1 1/2 in |
Printable Portion Height | 1 in |
Label Height | 4 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Printer Series Compatibility BMP-51, BMP-53
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00805)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1902S)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-584)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- BRADY Label, 1 in W, Clear; White (M6-21-642)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- Brady Safety Labels