Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M5-32-427
Zoro # G009483481
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-32-427
- Zoro # G009483481
- UPC # 888434592939
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Label Width | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP51, BMP53, M510, M511
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-LG)
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-3102)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1000-584)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- Brady Safety Labels