Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M5-115-427
Zoro # G609483393
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-115-427
- Zoro # G609483393
- UPC # 888434592915
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.13 in |
Label Height | 1 1/4 in |
Label Width | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Maximum Wire Diameter | 0.24 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP51, BMP53, M510, M511
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MERCON Mercury Spill Kit (20-MKIT-2)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- BRADY Label (M21-500-403)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- Brady Label Maker Tapes, Labels, Signs & Tags