Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M4-90-427
Zoro # G509483387
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-90-427
- Zoro # G509483387
- UPC # 888434591727
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Width | 3/4 in |
Label Width | 3/4 in |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (10), 50 PK, Gray (D07-08-010-050)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25671)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (11-541)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-91-427-YL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71EP-173-593)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags