Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M4-47-427
Zoro # G309483457
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M4-47-427
- Zoro # G309483457
- UPC # 888434591826
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.11 in |
Maximum Wire Diameter | 0.2 in |
Label Width | 1 in |
Printable Portion Height | 3/8 in |
Label Height | 1/2 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-125-C-342)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 300 (B30-246-595-NFR)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, 1.5-2.0ml, White, 2125/pk, 2125PK (247105-RC)
- Brady Label Maker Tapes, Labels, Signs & Tags