Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/White
Mfr # M4-102-427
Zoro # G809483391
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53
- Adhesive Adhesive
- Indoor/Outdoor Usage Outdoor
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4-102-427
- Zoro # G809483391
- UPC # 888434591680
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.13 in |
Label Height | 1 1/4 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
Maximum Wire Diameter | 0.28 in |
Printable Portion Height | 3/8 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.13 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- THE PACKAGING WHOLESALERS Inspection Tags, "Repairable Or Rework", #5, 4-3/4"L x 2-3/8"W, Green, 1000/Pack (G20041)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F36)
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-10)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- Brady Label Maker Tapes, Labels, Signs & Tags