Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Blue, Gloss
Mfr # M4C-500-595-BL-WT
Zoro # G309483433
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Indoor/Outdoor Usage Outdoor
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M4C-500-595-BL-WT
- Zoro # G309483433
- UPC # 888434592403
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1/2 in |
Roll Length | 25 ft |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color Blue, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1/2 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color White, Roll Length 25 ft, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS PAPR Prefilter, White, 6 PK, ANSI Z87.1-2010 (15-0099-99X06)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Non-Hazardous Waste Area Sign, Landscape (OS-NS-D-35-L-15073)
- ALTA Knee Pads, Capless, Gray, PR (50700.50)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 2XL (70129_310-2XL)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-750-595-BL-WT)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (BM-1000-175-342)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- BRADY Transfer Tape, Clear, Labels/Roll: Continuous (76737)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- Brady Label Maker Tapes, Labels, Signs & Tags